Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar, imperial DIN 910, A4 stainless steel, plain

PLG-THR-DIN910-A4-G2IN-A

Art.-no. 0251042

EAN 4050382475237

Price for selected packaging unit
Hexagon head sealing plug with collar, imperial DIN 910, A4 stainless steel, plain

Art.-no. 0251042

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G2

Length (l1)

40 mm

Head diameter (d2)

68 mm

Head height (k1)

15 mm

Standards

DIN 910

Material

Stainless steel A4

Surface

Plain

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS36

Thread type

Pipe thread

Number of thread starts per inch

11

Thread design

Full thread

Thread length

20 mm

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information