Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar, imperial DIN 910, brass, plain

DIN 910 brass plain inch
PLG-THR-DIN910-BRS-WS10-G1/8IN-A

Art.-no. 51595118

EAN 4046777773675

Price for selected packaging unit
Hexagon head sealing plug with collar, imperial DIN 910, brass, plain

Art.-no. 51595118
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
G1/8

Length (l1)

17 mm

Head diameter (d2)

14 mm

Head height (k1)

9 mm

Standards

DIN 910

Material

Brass

Surface

Plain

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS10

Thread type

Pipe thread

Number of thread starts per inch

28

Thread length

8 mm

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information