Hexagon head sealing plug with collar, imperial DIN 910, brass, plain
DIN 910 brass plain inch
PLG-THR-DIN910-BRS-WS13-G1/4IN-A
Art.-no. 51595114
EAN 4046777773699
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | G1/4 |
Length (l1) | 21 mm |
Head diameter (d2) | 18 mm |
Head height (k1) | 9 mm |
Standards | DIN 910 |
Material | Brass |
Surface | Plain |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Pipe thread |
Number of thread starts per inch | 19 |
Thread length | 12 mm |
Design | Standard design |
RoHS-compliant | Yes |