Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar, imperial DIN 910, steel, plain

DIN 910 steel plain inch
PLG-THR-DIN910-WS19-G1/2AX10

Art.-no. 024150020
EAN 4038898677680

Price for selected packaging unit
Hexagon head sealing plug with collar, imperial DIN 910, steel, plain

Art.-no. 024150020

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
G1/2

Länge (l1)

22 mm

Head diameter (d2)

26 mm

Head height (k1)

12 mm

Standards

DIN 910

Werkstoff

Steel

Oberfläche

Plain

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS19

Thread type

Pipe thread

Number of thread starts per inch

14

Thread length

10 mm

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information