Hexagon head sealing plug with collar, imperial DIN 910, steel, plain
DIN 910 steel plain inch
PLG-THR-DIN910-WS24-G3/4AX16
Art.-no. 024150026
EAN 4052703219933
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | G3/4 |
Length (l1) | 30 mm |
Head diameter (d2) | 32 mm |
Head height (k1) | 14 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Plain |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS24 |
Thread type | Pipe thread |
Number of thread starts per inch | 14 |
Thread length | 16 mm |
Design | Standard design |
RoHS-compliant | Yes |
