Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar, imperial DIN 910, steel, plain

DIN 910 steel plain inch
PLG-THR-DIN910-WS27-G1AX16

Art.-no. 024150027

EAN 4049557855158

Price for selected packaging unit
Hexagon head sealing plug with collar, imperial DIN 910, steel, plain

Art.-no. 024150027

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
G1

Length (l1)

32 mm

Head diameter (d2)

39 mm

Head height (k1)

16 mm

Standards

DIN 910

Material

Steel

Surface

Plain

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS27

Thread type

Pipe thread

Number of thread starts per inch

11

Thread length

16 mm

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information