Hexagon head sealing plug with collar, imperial DIN 910, steel, zinc-plated, blue passivated (A2K)
DIN 910 steel zinc plated inch
PLG-THR-DIN910-(A2K)-WS13-G1/4AX12
Art.-no. 024151415
EAN 4038898638544
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | G1/4 |
Length (l1) | 21 mm |
Head diameter (d2) | 18 mm |
Head height (k1) | 9 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Pipe thread |
Number of thread starts per inch | 19 |
Thread design | Partial thread |
Thread length | 12 mm |
Design | Standard design |
RoHS-compliant | Yes |
