Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar, imperial DIN 910, steel, zinc-plated, blue passivated (A2K)

DIN 910 steel zinc plated inch
PLG-THR-DIN910-(A2K)-WS17-G3/8AX8

Art.-no. 024151615

EAN 4046778873862

Price for selected packaging unit
Hexagon head sealing plug with collar, imperial DIN 910, steel, zinc-plated, blue passivated (A2K)

Art.-no. 024151615

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G3/8

Length (l1)

17 mm

Head diameter (d2)

22 mm

Head height (k1)

9 mm

Standards

DIN 910

Material

Steel

Surface

Zinc plated

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS17

Thread type

Pipe thread

Number of thread starts per inch

19

Thread design

Partial thread

Thread length

8 mm

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information