Hexagon head sealing plug with collar, imperial
DIN 910 steel zinc plated yellow inch
PLG-THR-DIN910-WS17-(A2C)-G3/8AX12
Art.-no. 024150181
EAN 4024835348164
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 910, steel, galvanised, yellow chromated (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | G3/8 |
Length (l1) | 21 mm |
Head diameter (d2) | 22 mm |
Head height (k1) | 9 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Zinc plated yellow |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Pipe thread |
Number of thread starts per inch | 19 |
Thread length | 12 mm |
Design | Standard design |
RoHS-compliant | No |
