Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar, imperial

PLG-THR-DIN910-WS19-(A2C)-G1/2AX14

Art.-no. 024150221

EAN 4024835348188

Price for selected packaging unit
Hexagon head sealing plug with collar, imperial

Art.-no. 024150221

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 910, steel, galvanised, yellow chromated (A2C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1/2

Length (l1)

26 mm

Head diameter (d2)

26 mm

Head height (k1)

12 mm

Standards

DIN 910

Material

Steel

Surface

Zinc plated yellow

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS19

Thread type

Pipe thread

Number of thread starts per inch

14

Thread length

14 mm

Design

Standard design

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information