Hexagon head sealing plug with collar, inch DIN 910, zinc plated steel with thick-layer passivation (VZD)
DIN 910 steel zinc plated thick-layer pass. inch
PLG-THR-DIN910-WS27-(ZSM)-G1IN-A
Art.-no. 515990272
EAN 4059608604130
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | G1 |
Length (l1) | 32 mm |
Head diameter (d2) | 39 mm |
Head height (k1) | 16 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS27 |
Thread type | Pipe thread |
Number of thread starts per inch | 11 |
Thread length | 16 mm |
Design | Standard design |
RoHS-compliant | Yes |