Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar, inch

DIN 910 steel zinc plated thick-layer pass. inch
PLG-THR-DIN910-WS19-(ZSM)-G1/2IN-A

Art.-no. 515990221
EAN 4059608604109

Price for selected packaging unit
Hexagon head sealing plug with collar, inch

Art.-no. 515990221

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 910, galvanised steel, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1/2

Length (l1)

26 mm

Head diameter (d2)

26 mm

Head height (k1)

12 mm

Standards

DIN 910

Material

Steel

Surface

Zinc plated thick-layer passivation

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS19

Thread type

Pipe thread

Number of thread starts per inch

14

Thread length

14 mm

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information