Hexagon head serrated screw with flange AE DIN 6921, serrated, plain A2 stainless steel
DIN 6921 simi. stainless steel A2 plain ser.und.he
SCR-FLG-SER-SIDIN6921-A2/70-M8X16
Art.-no. 417208 16
EAN 7321130187434
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 16 mm |
Head diameter (dc) | 18 mm |
Head height (k1) | 8.1 mm |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
RoHS-compliant | Yes |
