Welcome to Würth Slowakia For trade customers only

Hexagon head serrated screw with flange

DIN 6921 simi. stainless steel A2 plain ser.und.he
SCR-FLG-SER-SIDIN6921-A2/70-M6X10

Art.-no. 417206 10
EAN 7321130187694

Price for selected packaging unit
Hexagon head serrated screw with flange

Art.-no. 417206 10

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

AE DIN 6921, serrated under head, plain A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

10 mm

Head diameter (dc)

14.2 mm

Head height (k1)

6.6 mm

Material

Stainless steel A2

Property class

70

Surface

Plain

Locking device operating principle

Serration

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS10

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information