Hexagon head serrated screw with flange
DIN 6921 simi. stainless steel A2 plain ser.und.he
SCR-FLG-SER-SIDIN6921-A2/70-M8X25
Art.-no.
417208 25
EAN 7321130187465
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
AE DIN 6921, serrated under head, plain A2 stainless steel
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 25 mm |
Head diameter (dc) | 18 mm |
Head height (k1) | 8.1 mm |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | Yes |