Welcome to Würth Slowakia For trade customers only

Hexagon head serrated screw with flange

W-0274 steel 8.8 zinc plated thick-layer pass.
SCR-HEX-FLG/UKV-8.8-WS8-(VZD)-M5X10

Art.-no. 027455 10
EAN 4059609392166

Price for selected packaging unit
Hexagon head serrated screw with flange

Art.-no. 027455 10

Price for selected packaging unit
Quantity
PU
x 650 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

W-0274, galvanised steel 8.8 thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Länge (l1)

10 mm

Head diameter (dc)

11.8 mm

Head height (k1)

5.4 mm

Standards

CS

Werkstoff

Steel

Property class

8.8

Oberfläche

Zinc plated thick-layer passivation

Locking device operating principle

Serration

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS8

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Shank diameter

5 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information