Hexagon head serrated screw with flange
Steel 10.9 zinc nickel
SCR-RIPP-FLG-10.9-WS15-(P3E)-M10X40
Register now and access more than 125,000 products
Serrated flange bolt with fine thread (from M12)
Working principle of locking ribs:
During tightening, the counter-material is rolled in the area of the bolt contact surface by the locking ribs. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.
Chromium(VI)-free
Complies with the EU End of Life Vehicles Directive
Corrosion resistance
Approx. 720 h base metal corrosion in accordance with DIN EN ISO 9227-NSS
The specified corrosion resistances apply for the corrosion tests according to DIN EN ISO 9227-NSS (salt spray tests), at the earliest 24 h after coating in the "as coated" state, i.e. before sorting, packaging, transporting and/or assembly. Inevitable handling and assembly processes may reduce these values. Applying the corrosion resistance values resulting from the salt spray test to real assembly and operating conditions is not possible in the majority of cases. When designing a connection both the combined materials and if necessary coatings as well as the environmental conditions during operation must be considered by the designer in the selection of a suitable corrosion protection coating.
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter x pitch (d1) | M10 x 1.5 |
Length (l1) | 40 mm |
Head diameter (dc) | 21 mm |
Head height (k1) | 8.5 mm |
External drive (s1) | WS15 |
Standards | WN 263 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc nickel |
Corrosion protection period | 720 h |
Thread form | Standard metric thread |
Design | With shaft |
Drive type | Outer hexagon |
Head type | Hexagon head with flange |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Thread design | Partial thread |
Thread length (metric thread) | 26 mm |
Area of application | Utility vehicle construction |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!