Hexagon head serrated screw with flange
Steel 10.9 zinc nickel
SCR-RIPP-FLG-10.9-WS17-(ZNSH)-M12X1,5X30
Art.-no. 026321230
EAN 4046778327020
Register now and access more than 125,000 products
Serrated flange bolt with fine thread (from M12)
Working principle of the locking ribs:
During tightening, the counter-material is rolled in the area of the bolt contact surface by the locking ribs. This causes a surface-hardening plastic deformation. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling for the connection and therefore reduce the loss of pretensioning force.
Chromium(VI)-free
Complies with the EU End of Life Vehicles Directive
Corrosion resistance
Approx. 720 h base metal corrosion in accordance with DIN EN ISO 9227-NSS
The specified corrosion resistances apply for the corrosion tests in accordance with DIN EN ISO 9227-NSS (salt spray tests), at the earliest 24 h after coating in the "as coated" state, i.e. before sorting, packaging, transporting and/or assembly. Inevitable handling and assembly processes may reduce these values. Applying the corrosion resistance values resulting from the salt spray test to real assembly and operating conditions is not possible in the majority of cases. When designing a connection, both the combined materials - and, if necessary, coatings - as well as the environmental conditions during operation must be considered by the designer in the selection of a suitable corrosion protection coating.
Datasheets(X)
CAD data (available after login)
For demanding connections under high and dynamic loading, this screw technology is a reliable locking element.
The serrated flange bolts and nuts are versatile and suitable for a wide range of applications, including shipbuilding, cranes, mechanical engineering, vehicle structures for trucks and track vehicles, and the automotive industry.
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 30 mm |
Head diameter (dc) | 24 mm |
Head height (k1) | 10 mm |
External drive (s1) | WS17 |
Standards | WN 263 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc nickel silver |
Corrosion protection period | 720 h |
Thread form | Fine pitch thread |
Design | Threaded to head |
Drive type | Outer hexagon |
Head type | Hexagon head with flange |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Thread design | Full thread |
Area of application | Utility vehicle construction |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
