Hexagon head serrated screw with flange
W-0273 steel 10.9 zinc plated yellow
SCR-RIPP-FLG-10.9-WS19-(A2C)-M14X1,5X50
Art.-no. 027301450
EAN 4047376463684
Register now and access more than 125,000 products
Operating principle of locking ribs:
During tightening, the locking ribs "roll" the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.
Corrosion resistance
approx. 96 hours of base metal corrosion in accordance with DIN EN ISO 9227-NSS
Datasheets(X)
CAD data (available after login)
Freight forwarders, in-plant workshops, truck repair workshops
![]() | |
Thread type x nominal diameter x pitch (d1) | M14 x 1.5 |
Length (l1) | 50 mm |
Head diameter (dc) | 27.5 mm |
Head height (k1) | 12 mm |
External drive (s1) | WS19 |
Standards | WN 273 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated yellow |
Thread form | Fine pitch thread |
Design | With shaft |
Drive type | Outer hexagon |
Head type | Hexagon head with flange |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
RoHS-compliant | No |
