Hexagon head serrated screw with flange W-0273, steel 100, plain
SCR-RIPP-FLG-100-WS13-M8X25
Art.-no. 0273908025
EAN 4038898251286
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 25 mm |
Flange diameter (dc) | 18.2 mm |
Head height (k1) | 7 mm |
External drive (s1) | WS13 |
Standards | WN 273 |
Material | Steel |
Property class | 100 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 8 mm |
Thread length (metric thread) | 25 mm |
Area of application | Utility vehicle construction |
