Welcome to Würth Slowakia For trade customers only

Hexagon head serrated screw with flange W-0273, steel 100, plain

SCR-RIPP-FLG-100-WS13-M8X30

Art.-no. 0273908030

EAN 4052703042494

Price for selected packaging unit
Hexagon head serrated screw with flange W-0273, steel 100, plain

Art.-no. 0273908030

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

30 mm

Flange diameter (dc)

18.2 mm

Head height (k1)

7 mm

External drive (s1)

WS13

Standards

WN 273

Material

Steel

Property class

100

Surface

Plain

RoHS-compliant

Yes

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Hexagon head with flange

Drive type

Outer hexagon

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Thread design

Full thread

Shank diameter

8 mm

Thread length (metric thread)

30 mm

Area of application

Utility vehicle construction

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information