Welcome to Würth Slowakia For trade customers only

Hexagon head serrated screw with flange W-0273, steel 100, zinc-plated, yellow chromated (A2C)

SCR-RIPP-FLG-100-WS10-(A2C)-M6X16

Art.-no. 02736 16

EAN 4047376037915

Price for selected packaging unit
Hexagon head serrated screw with flange W-0273, steel 100, zinc-plated, yellow chromated (A2C)

Art.-no. 02736 16

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Metric standard thread



Strength class 100 (approx. strength class 10.9)



Surface:


Yellow galvanised (A2C)



Corrosion resistance:


Approx. 96 hours of base metal corrosion according to DIN EN ISO 9227-NSS



Working principle of locking ribs:


During tightening, the locking ribs "roll" the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

16 mm

Flange diameter (dc)

14.2 mm

Head height (k1)

5.5 mm

External drive (s1)

WS10

Standards

WN 273

Material

Steel

Property class

100

Surface

Zinc plated yellow

RoHS-compliant

No

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Hexagon head with flange

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Design

Threaded to head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information