Welcome to Würth Slowakia For trade customers only

Hexagon head serrated screw with flange W-0274, zinc plated 8.8 steel with thick-layer passivation (VZD)

SCR-HEX-FLG/UKV-8.8-WS15-(VZD)-M10X25

Art.-no. 027451025

EAN 4059609392081

Price for selected packaging unit
Hexagon head serrated screw with flange W-0274, zinc plated 8.8 steel with thick-layer passivation (VZD)

Art.-no. 027451025

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

25 mm

Head diameter (dc)

22.3 mm

Head height (k1)

9.2 mm

Standards

CS

Material

Steel

Property class

8.8

Surface

Zinc plated thick-layer passivation

Locking device operating principle

Serration

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS15

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Shank diameter

10 mm

Thread length (metric thread)

25 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information