Welcome to Würth Slowakia For trade customers only

Hexagon nut, 1.5xd high DIN 6330, A2 stainless steel, plain

DIN 6330 plain A2 stainless steel form B
NUT-HEX-DIN6330-B-A2-1,5D-WS13-M8

Art.-no. 03729008
EAN 4060053888433

Price for selected packaging unit
Hexagon nut, 1.5xd high DIN 6330, A2 stainless steel, plain

Art.-no. 03729008

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (m1)

12 mm

External drive (s1)

WS13

Standards

DIN 6330

Material

Stainless steel A2

Surface

Plain

Width across corners (e)

14.38 mm

RoHS-compliant

Yes

Form

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information