Hexagon nut, 1.5xd high DIN 6330, A4 stainless steel, plain
NUT-HEX-DIN6330-B-A4-1,5D-WS18-M12
Art.-no. 034990112
EAN 4059609068924
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 18 mm |
External drive (s1) | WS18 |
Standards | DIN 6330 |
Material | Stainless steel A4 |
Surface | Plain |
Width across corners (e) | 20.03 mm |
RoHS-compliant | Yes |
Form | B |
