Welcome to Würth Slowakia For trade customers only

Hexagon nut, 1.5xd high DIN 6330, steel 10, plain

DIN 6330 steel 10 plain form B
NUT-HEX-DIN6330-B-10-1,5D-WS16-M10

Art.-no. 0369910

EAN 4011231349789

Price for selected packaging unit
Hexagon nut, 1.5xd high DIN 6330, steel 10, plain

Art.-no. 0369910

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (m1)

15 mm

External drive (s1)

WS16

Standards

DIN 6330

Material

Steel

Property class

10

Surface

Plain

Width across corners (e)

17.77 mm

RoHS-compliant

Yes

Form

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information