Hexagon nut, 1.5xd high DIN 6330, steel 10, zinc-plated, blue passivated (A2K)
DIN 6330 steel 10 zinc plated form B
NUT-HEX-DIN6330-B-10-WS13-(A2K)-M8
Art.-no. 034978
EAN 4052713066527
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 12 mm |
External drive (s1) | WS13 |
Standards | DIN 6330 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
Width across corners (e) | 14.38 mm |
RoHS-compliant | Yes |
Form | B |
