Hexagon nut, 3xd high DIN 6334, steel 10, plain
NUT-HEX-WN6334-10-WS36-M24
Art.-no. 5140324
EAN 4046777717822
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Hexagon nut, high profile for reliable and secure connections
- High strength class ensures excellent load-bearing capacity and a secure hold in demanding applications
- High profile provides additional stability and strength
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M24 |
Height (m1) | 72 mm |
External drive (s1) | WS36 |
Standards | WN 6334 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Design | High profile |
Width across corners (e) | 41.6 mm |
RoHS-compliant | Yes |
