Hexagon nut, 3xd high WN 6334 A2 stainless steel, plain
WN 6334 A2 stainless steel plain
NUT-HEX-WN6334-A2-WS10-M6
Art.-no. 514066
EAN 4057709897710
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
m = 3d
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (m1) | 18 mm |
External drive (s1) | WS10 |
Standards | WN 6334 |
Material | Stainless steel A2 |
Surface | Plain |
Design | High profile |
Width across corners (e) | 11.05 mm |
RoHS-compliant | Yes |
