Welcome to Würth Slowakia For trade customers only

Hexagon nut, 3xd high WN 6334 A4 stainless steel, plain

NUT-HEX-WN6334-A4-WS19-M12

Art.-no. 5140712

EAN 4065232794963

Price for selected packaging unit
Hexagon nut, 3xd high WN 6334 A4 stainless steel, plain

Art.-no. 5140712

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Hexagon nut, high profile for reliable and secure connections

  • Made from A4 stainless steel, ideal for use in corrosive environments

  • High profile provides additional stability and strength
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (m1)

36 mm

External drive (s1)

WS19

Standards

WN 6334

Material

Stainless steel A4

Surface

Plain

Design

High profile

Width across corners (e)

21.10 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information