Hexagon nut, 3xd high WN 6334 steel 6, plain
NUT-HEX-WN6334-6-3,0D-WS10-M6
Art.-no. 0369999106
EAN 4050642509658
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- High-quality hexagon nut for reliable and secure connections
- The height of the nut corresponds to three times the diameter, which ensures additional stability
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (m1) | 18 mm |
External drive (s1) | WS10 |
Standards | WN 6334 |
Material | Steel |
Property class | 6 |
Surface | Plain |
Width across corners (e) | 11.05 mm |
RoHS-compliant | Yes |
