Hexagon nut, 3xd high WN 6334 steel 8, plain
NUT-HEX-WN6334-8-WS19-M12
Art.-no. 5140112
EAN 4065232995124
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- High-quality hexagon nut for reliable and secure connections
- The height of the nut corresponds to three times the diameter, which ensures additional stability
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 36 mm |
External drive (s1) | WS19 |
Standards | WN 6334 |
Material | Steel |
Property class | 8 |
Surface | Plain |
Design | High profile |
Width across corners (e) | 21.1 mm |
RoHS-compliant | Yes |
