Hexagon nut, 3xd high WN 6334 steel 8, plain
WN 6334 / DIN 6334 steel 8 plain
NUT-HEX-WN6334-8-WS30-M20
Art.-no.
5140120
EAN 4046777717310
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
m = 3d
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (m1) | 60 mm |
External drive (s1) | WS30 |
Standards | WN 6334 |
Material | Steel |
Property class | 8 |
Surface | Plain |
Design | High profile |
Width across corners (e) | 33.53 mm |
RoHS-compliant | Yes |