Hexagon nut, 3xd high WN 6334 steel 8, zinc-plated blue passivated (A2K)
WN 6334 steel 8 zinc plated
NUT-HEX-WN6334-8-WS27-(A2K)-M18
Art.-no. 5140218
EAN 4046777717051
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
m = 3d
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M18 |
Height (m1) | 54 mm |
External drive (s1) | WS27 |
Standards | WN 6334 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Design | High profile |
Width across corners (e) | 29.56 mm |
RoHS-compliant | Yes |
