Hexagon nut DIN 934, 10 steel with silver zinc-flake coating (ZFSHL)
DIN 934 steel 10 silver zinc-flake coating
NUT-HEX-DIN934-I10I-WS36-(ZFSHL)-M24
Art.-no.
01025 24
EAN 4065746028547
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.
The corrosion resistance of ZFSHL is as follows:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
- * Guideline values: No base metal corrosion in areas without thread in salt spray tests according to DIN EN ISO 9227 NSS.
The designation ZFSHL refers to the following corrosion coating:
- Zinc-flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.
- Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles
Product information
Datasheets(X)
![]() | |
Height (m1) | 19 mm |
External drive (s1) | WS36 |
Material | Steel |
Property class | I10I |
Surface | Flake zinc silver |
RoHS-compliant | Yes |