Hexagon nut DIN 934, I10I steel with silver zinc-flake coating (ZFSHL)
DIN 934 steel I10I silver zinc-flake coating
NUT-HEX-DIN934-I10I-WS55-(ZFSHL)-M36
Art.-no. 01025 36
EAN 4061975195982
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.
The corrosion resistance of ZFSHL is as follows:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
- * Guideline values: No base metal corrosion in areas without thread in salt spray tests according to DIN EN ISO 9227 NSS.
The designation ZFSHL refers to the following corrosion coating:
- Zinc-flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.
- Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M36 |
Height (m1) | 29 cm |
External drive (s1) | WS55 |
Standards | DIN 934 |
Material | Steel |
Property class | I10I |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
