Hexagon nut DIN 934, brass, nickel-plated (E2J)
DIN 934 nickel-plated brass
NUT-HEX-DIN934-BRS-WS24-(E2J)-M16
Art.-no. 030716
EAN 4024835695305
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 13 mm |
External drive (s1) | WS24 |
Standards | DIN 934 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
