Welcome to Würth Slowakia For trade customers only

Hexagon nut DIN 934, brass, nickel-plated (E2J)

DIN 934 nickel-plated brass
NUT-HEX-DIN934-BRS-WS5-(E2J)-M2,5

Art.-no. 030725

EAN 4024835708388

Price for selected packaging unit
Hexagon nut DIN 934, brass, nickel-plated (E2J)

Art.-no. 030725

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M2.5

Height (m1)

2 mm

External drive (s1)

WS5

Standards

DIN 934

Material

Brass

Surface

Nickel plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information