Hexagon nut DIN 934, brass, nickel-plated (E2J)
NUT-HEX-DIN934-BRS-WS8-(E2J)-M5
Register now and access more than 125,000 products
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M5 |
Height (m1) | 4 mm |
External drive (s1) | WS8 |
Standards | DIN 934 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
