Hexagon nut DIN 934, steel I6I/I8I, plain
DIN 934 steel I6I/I8I plain
NUT-HEX-DIN934-I6I-WS4-M2
Register now and access more than 125,000 products
Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal diameter changed | Some nut heights changed | Widths across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M2 |
Height (m1) | 1.6 mm |
External drive (s1) | WS4 |
Standards | DIN 934 |
Material | Steel |
Property class | I6I |
Surface | Plain |
RoHS-compliant | Yes |