Welcome to Würth Slowakia For trade customers only

Hexagon nut DIN 934, steel I6I/I8I, zinc-plated yellow (A2C/A3C)

NUT-HEX-DIN934-I8I-WS30-(A3C)-M20

Art.-no. 03170020

EAN 4038898301677

Price for selected packaging unit
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated yellow (A2C/A3C)

Art.-no. 03170020

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M20

Height (m1)

16 mm

External drive (s1)

WS30

Standards

DIN 934

Material

Steel

Property class

I8I

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information