Welcome to Würth Slowakia For trade customers only

Hexagon nut ISO 4032 steel 10, zinc plated yellow chromated (A2C)

ISO 4032 steel 10 zinc plated yellow
NUT-HEX-ISO4032-10-WS16-(A2C)-M10

Art.-no. 0324910
EAN 4052703196128

Price for selected packaging unit
Hexagon nut ISO 4032 steel 10, zinc plated yellow chromated (A2C)

Art.-no. 0324910

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (m1)

8.4 mm

External drive (s1)

WS16

Standards

ISO 4032

Material

Steel

Property class

10

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information