Welcome to Würth Slowakia For trade customers only

Hexagon nut ISO 4032, steel 5-2, plain, for pressure container construction

ISO 4032 steel 5-2 plain AD W 7/1
NUT-ISO4032-ADW7/1-(5-2)-WS41-M27

Art.-no. 006590227

EAN 4050382594235

Price for selected packaging unit
Hexagon nut ISO 4032, steel 5-2, plain, for pressure container construction

Art.-no. 006590227

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hexagon nuts for pressure vessel construction in accordance with AD regulations. The AD 2000 Code of Practice documents are created by the "Working Group for Pressure Vessels"


  • Fulfils the conditions of the "AD 2000 Code of Practice W 7/1" (formerly "W 7") with regard to waiving of test certificate 3.1 in accordance with DIN EN 10204 (see VdTÜV data sheet 1253/4)

  • As a result of amendment 2 to the designation of the strength class, Thomas steel (technique for producing steel) is excluded
Notice

"VdTÜV data sheet 1253/4" contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO). The products are labelled with the manufacturer's code and strength class



ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M27

Height (m1)

23.8 mm

External drive (s1)

WS41

Standards

ISO 4032

Material

Steel

Property class

5-2

Surface

Plain

Regulated area

AD W 7/1

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information