Hexagon nut ISO 4032 steel 6/8, zinc-plated blue passivated (A2K)
ISO 4032 steel 6/8 zinc plated
NUT-HEX-ISO4032-8-WS34-(A2K)-M22
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (D) | M22 | 
| Height (m1) | 19.4 mm | 
| External drive (s1) | WS34 | 
| Standards | ISO 4032 | 
| Material | Steel | 
| Property class | 8 | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
 
 
 
