Hexagon nut ISO 4032 steel 6/8, zinc-plated thick-film passivated (ZSML)
ISO 4032 steel 6/8 zp thick-layer pass. w. sealing
NUT-HEX-ISO4032-6-WS7-(ZSML)-M4
Art.-no. 45280024
EAN 4057708199020
Register now and access more than 125,000 products
Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis and a sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Higher quality replacement for common zinc-plated coatings such as A2C or A3C
- Adjusted friction coefficient range from 0.09 μ–0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120°C
- Even layer distribution
- Functional and decorative
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M4 |
Height (m1) | 3.2 mm |
External drive (s1) | WS7 |
Standards | ISO 4032 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |