Welcome to Würth Slowakia For trade customers only

Hexagon nut ISO 4032 steel 6/8, zinc-plated thick-film passivated (ZSML)

ISO 4032 steel 6/8 zp thick-layer pass. w. sealing
NUT-HEX-ISO4032-8-WS18-(ZSML)-M12

Art.-no. 452800212
EAN 4054458017857

Price for selected packaging unit
Hexagon nut ISO 4032 steel 6/8, zinc-plated thick-film passivated (ZSML)

Art.-no. 452800212

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement for common zinc-plated coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even layer distribution

  • Functional and decorative

Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.