Welcome to Würth Slowakia For trade customers only

Hexagon nut ISO 4032 steel 8, nickel-plated (E2J)

ISO 4032 steel 8 nickel-plated
NUT-HEX-ISO4032-8-(E2J)-WS13-M8

Art.-no. 45286058
EAN 4046777156195

Price for selected packaging unit
Hexagon nut ISO 4032 steel 8, nickel-plated (E2J)

Art.-no. 45286058

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (m1)

6.8 mm

External drive (s1)

WS13

Standards

ISO 4032

Material

Steel

Property class

8

Surface

Nickel plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information