Hexagon nut
Hexagon nut, others
NUT-HEX-DIN934-(5-2)-WS10-M6
Art.-no. 0065800006
EAN 4050642940413
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (m1) | 5 mm |
External drive (s1) | WS10 |
Standards | DIN 934 |
Material | Steel |
Property class | 5-2 |
Surface | Plain |
