Welcome to Würth Slowakia For trade customers only

Hexagon nut

NUT-HEX-DIN934-5.2-WS24-M16

Art.-no. 0065800016

EAN 4038898194613

Price for selected packaging unit
Hexagon nut

Art.-no. 0065800016

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (m1)

13 mm

External drive (s1)

WS24

Standards

DIN 934

Material

Steel

Property class

5-2

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information