Hexagon nut
Hexagon nut, others
NUT-HEX-DIN934-5.2-WS36-M24
Art.-no. 0065800024
EAN 4038898178927
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M24 |
Height (m1) | 19 mm |
External drive (s1) | WS36 |
Standards | DIN 934 |
Material | Steel |
Property class | 5-2 |
Surface | Plain |
